NC
JOHNSON CONTROLS

Thermostat,9In,4Out,Sensor Yes,Dehum Yes

  • Item # 48GF70
  • My Part #
  • Mfr. Model # TEC3613-00-000
  • Catalog Page # N/A
  • UNSPSC # 41112209
Thermostat,9In,4Out,Sensor Yes,Dehum Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $708.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Thermostat Controller
  • Type BACnet
  • Voltage 19 to 30VAC
  • Connection Screw Terminals
  • Inputs 9
  • Outputs 4
  • Display LCD
  • Dimensions 5-5/8"L x 4-23/32"H x 1-13/32"W
  • Control Type Two Outputs On/Off or Floating
  • Control Settings 1, 2, or 3 Speed
  • Features Two Configurable Inputs, USB Port Configuration, Backlit LCD Display, Touchscreen UI, Mobile Access Portal Gateway Compatibility
  • Occupancy Control Sensor Yes
  • Dehumidification Capability Yes
  • For Use With Local Hydronic Reheat Valves, Pressure Dependent Valve Equipment, Two or Four Pipe Fan Coils, Cabinet Unit Heaters
  • Agency Compliance UL Listed, File E27734. CE Mark
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.