Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
JOHNSON CONTROLS

Steam Pressure Control, 0-150 lb

  • Item # 40G371
  • Mfr. Model # P47AA-13C
  • Catalog Page # N/A
  • UNSPSC # 40102003
Steam Pressure Control,0-150 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $367.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Steam Pressure Control
  • Type 0 to 150 lb.
  • Boiler Output Voltage 24 to 240V
  • Locked Rotor Amps @ 120V 96
  • Resistive Amps @ 120V 16
  • Full Load Amps @ 120VAC 16
  • Max. VA 120
  • Min. Wire Size (AWG) 22
  • Electrical Connections Screw
  • Height (In.) 3-1/4
  • Length (In.) 4
  • Width (In.) 2-3/8
  • Weight (Lbs.) 2.3
  • Agency Compliance UL
  • For Use With Steam Applications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.