Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JOHNSON CONTROLS

Single Pressure Control, Low Pressure

  • Item# 2HYV6
  • Mfr. Model# P100AP-201C
  • Catalog Page# 3770
  • UNSPSC# 39121506
Single Pressure Control,Low Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $59.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This single-pressure control switch opens on low pressure. Protects compressors against loss of refrigerant. These controls are also used to cycle compressors in commercial refrigeration applications.

View More

Technical Specs

  • Item Single Pressure Controls
  • Type Low Pressure
  • Switch Type SPST
  • Switch Action Opens On Low Pressure
  • Range (PSI) Open 10, Close 32
  • Close (PSI) 32
  • Open (PSI) 10
  • Differential Pressure (PSI) 22
  • Reset Auto
  • Pressure Connection 1/4" Female Flare Nut
  • Mounting Direct Schrader Valve
  • Connection 48" Wire leads, Stripped Ends
  • Enclosure NEMA 1
  • Function Low Pressure Switch-Loss of Charge, Compressor Cycling-Auto Reset
  • Application Non-Corrosive Refrigerants
  • Includes Built-in Schraeder Depressor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.