Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JOHNSON CONTROLS

Refrigeration/Defrost Control

  • Item # 53CX44
  • My Part #
  • Mfr. Model # A525AEDN-0203C
  • Catalog Page # N/A
  • UNSPSC # 41112209
Refrigeration/Defrost Control close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Refrigeration Controls

Technical Specs

  • Item Refrigeration/Defrost Control
  • Switch Type 4 Relays
  • Control Range (F) -40 Degrees to 120 Degrees
  • Voltage 120 to 240
  • Full Load Amps 180mA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.