Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
JOHNSON CONTROLS

Pneumatic Thermostat, RA, 55 to 85F

  • Item # 38Y181
  • Mfr. Model # T-4752-205
  • Catalog Page # 3101
  • UNSPSC # 41112209
Pneumatic Thermostat,RA,55 to 85F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $213.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-volume output, pneumatic heating-cooling thermostat is designed to control pneumatic valves and damper actuators in heating and cooling applications. Automatically changes over between Direct Acting (DIR) and Reverse Acting (REV) when the supply pressure changes from 15 to 20 psig (105 to 40 kPa). Factory set at approximately 2.5 psig/°F (32 kPa/°C), but is adjustable from 0.75 to 4.0 psig/°F (9 to 50 kPa/°C) so you can fine tune the unit to provide you with the most-effective and efficient operation for your specific application.

View More

Technical Specs

  • Item Pneumatic Thermostat
  • Reverse Acting / Direct Acting Reverse Acting
  • 1 Pipe / 2 Pipe 2 Pipe
  • Heating / Cooling Heating and Cooling
  • Single Temp. / Dual Temp. Single Temperature
  • Control Air Pressure 3 to 15 psi
  • Air Connections 5/32" Barb
  • Element Type Bi-Metal
  • Max. Air Pressure 25 psi
  • Max. Ambient Temp. 135 Degrees F
  • Mounting Style Horizontal
  • Height 2-3/32"
  • Width 3-1/8"
  • Depth 1-3/4"
  • Temp. Control Range 55 Degrees to 85 Degrees F
  • Air Consumption 20 scim
  • Throttling Range 1 to 5 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.