Skip Content

ST
JOHNSON CONTROLS

Pneumatic Thermostat,DA,55 to 85F

  • Item # 38Y160
  • My Part #
  • Mfr. Model # T-4002-301
  • Catalog Page # 3040
  • UNSPSC # 41112209
Pneumatic Thermostat,DA,55 to 85F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This single-temperature pneumatic room thermostat controls pneumatic valves and damper actuators in HVAC applications, while placing minimal demand on heating and cooling apparatus, to help save you energy costs and wear and tear.

View More

Technical Specs

  • Item Pneumatic Thermostat
  • Action Type - Pneumatic Thermostats Direct Acting
  • No. of Pipes 2 Pipe
  • Thermostat Application Heating and Cooling
  • Temperature Output Settings Single Temperature
  • Control Air Pressure 3 to 15 psi
  • Air Connections 5/32" Barb
  • Element Type Bi-Metal
  • Max. Air Pressure 25 psi
  • Max. Ambient Temp. 135 Degrees F
  • Mounting Style Horizontal
  • Height 2-3/32"
  • Width 3-1/8"
  • Depth 1-3/4"
  • Temp. Control Range 55 Degrees to 85 Degrees F
  • Air Consumption 20 scim
  • Throttling Range 1 to 5 psi
  • Includes T-4002-201 (D.A.) or T-4002-202 (R.A.) Thermostat, Beige or White Cover, Terminal Connector and Tubing, Tube Couplings and Clamps, Installation Instructions, Faceplates (Horizontal w/window, Horizontal w/logo, Vertical w/logo, and Blank), Cover Plate/Subplate, Adjustable Pipe Head, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.