Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
JOHNSON CONTROLS

Pneumatic Controller, Dual Input

  • Item# 38Y193
  • Mfr. Model# T-5800-3
  • Catalog Page# 3103
  • UNSPSC# 41112105
Pneumatic Controller,Dual Input close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $852.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this dual-input proportional-only pneumatic receiver-controller to give you precise control of pneumatic devices that are outfitted with remote temperature, humidity, or pressure transmitters. The field-selectable local or remote set point makes it easy for you to make adjustments on the fly, to ensure continued accurate, efficient operation as conditions or requirements change.

View More

Technical Specs

  • Item Pneumatic Controller
  • Type Dual Input
  • Control Type Proportional
  • Operating Temp. Range (F) 50 to 120
  • Air Input Range (PSI) 18 to 22
  • Height (In.) 5
  • Width (In.) 5
  • Depth (In.) 5
  • Pressure (PSI) 0 to 30
  • Air Consumption 60 SCIM
  • Air Consumption (SCFM) 60
  • Gauge Yes
  • Output 3 to 15
  • Application Pneumatics
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.