Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JOHNSON CONTROLS

Oil Safety Control

  • Item # 4E880
  • My Part #
  • Mfr. Model # P128AA-17E
  • Catalog Page # N/A
  • UNSPSC # 41112411
Oil Safety Control close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lube Oil Safety Control
  • Type Electromechanical
  • Pressure Range (PSI) 8 to 70
  • Time Delay (Sec.) 120
  • Voltage 120/240
  • Pressure Connection 1/4" Male Flare
  • For Use With R- 12, R-22, R-134A, R-502 and Other Non Corrosive Refrigerants
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.