Skip Content

DV
JOHNSON CONTROLS

Low Voltage WiFi Capable Thermostat, Stages Cool 2, Stages Heat 4

  • Item # 35LY90
  • My Part #
  • Mfr. Model # T8680
  • Catalog Page # N/A
  • UNSPSC # 41112209
Touchscreen Tstat,Commercial close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Features a customizable color display and Wi-Fi capability with Wi-Fi Card No. 35LY97, sold separately. Thermostat has independently adjustable timers and deadbands for all stages of heating and cooling.

View More

Technical Specs

  • Item Low Voltage WiFi Capable Thermostat
  • Stages Heat 4
  • Stages Cool 2
  • Temp. Settings per Day 4
  • Programs per Week 7
  • Terminal Designations SENSOR, C, R, G, Y1, Y2, W1/O/B, W2, W3/AUX
  • WiFi Capability Yes
  • System Switching Auto-Heat-Cool-Off
  • Fan Switching Auto-On-Program
  • Display Size 8.5 sq. in.
  • Display Type LCD
  • Display Color Multicolor
  • Key Pad Lockout Yes
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator No
  • Temperature Limiting Yes
  • Battery Backup No
  • Low Battery Indicator No
  • Batteries Included No
  • Dual Transformer Compatible No
  • Power Method 24VAC Hardwired
  • Voltage 20 to 30VAC
  • 750mV Compatible No
  • Mounting Type Horizontal
  • Mounting Location Wall
  • Height 4"
  • Width 5-13/64"
  • Depth 1-7/64"
  • Color White
  • Control Range 35 Degrees to 99 Degrees F
  • Features Customizable Wallpaper and Slideshow, Simple Operation, Time Period Scheduler, At A Glance Information, Nighttime Dimmer, 7-Day Energy Usage Graph, Security, Programmable Daylight Savings, Multiple Languages, Universal Compatibility
  • For Use With Commercial Applications
  • Includes Mounting Screws
  • Agency Compliance UL, cUL, File E107041, NEC Class 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products