Skip Content

NC
JOHNSON CONTROLS

Low Voltage Thermostat, Stages Cool 2, Stages Heat 2

  • Item # 48GF60
  • My Part #
  • Mfr. Model # TEC3313-00-000
  • Catalog Page # 3087
  • UNSPSC # 41112209
Thermostat,PNP Open,Dehumid Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $361.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital programmable thermostat controller from Johnson Controls retains programmed information in the event of a power loss. Stand-alone device provides on/off, floating, and proportional control. Includes a USB port configuration that reduces installation time by allowing simple backup and restore features from a USB drive, which enables rapid cloning of configuration between like units. Touchscreen display.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2
  • Stages Cool 2
  • Temp. Settings per Day 4
  • Programs per Week 7
  • Terminal Designations 24 V FAN H FAN M FAN L AUX AUX COM CLG O, CLG C, HTG O, HTG C, COM VSF BI2 BI1 COS R NET+ NET- NET COM
  • WiFi Capability No
  • System Switching Auto, Cooling, or Heating
  • Fan Switching Not Used, On, Auto, Smart
  • Display Size 3-1/2" x 3"
  • Display Type LCD, Backlit
  • Display Color Blue
  • Key Pad Lockout Yes
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control No
  • Dehumidification Control Yes
  • Remote Sensing Capability Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator Yes
  • Temperature Limiting Yes
  • Battery Backup No
  • Low Battery Indicator No
  • Batteries Included No
  • Power Method 24VAC
  • Voltage 22 to 30 VAC, 50/60 Hz
  • Mounting Type Removable Base
  • Mounting Location Thermostat Base
  • Height 7-23/32"
  • Width 8-5/8"
  • Depth 4-13/32"
  • Color White
  • Control Range Heating Control 40.0 Degrees F/4.5 Degrees C to 90.0 Degrees F/32.0 Degrees C, Cooling Control 54.0 Degrees F/12.0 Degrees C to 100.0 Degrees F/38.0 Degrees C
  • Features On/off or Floating Fan Coil and Zoning, With Occupancy Sensor
  • For Use With Johnson Controls TE-6300 Series Temperature Sensors
  • Includes Mounting Hardware
  • Agency Compliance UL Listed, File E27734, CCN XAPX, Under UL60730
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.