Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JOHNSON CONTROLS

Low Voltage Fan Coil Thermostat,LCD,7VDC

  • Item # 20RF44
  • My Part #
  • Mfr. Model # T620H-0+PIR
  • Catalog Page # N/A
  • UNSPSC # 41112209
Low Voltage Fan Coil Thermostat,LCD,7VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for control of 2-pipe and 4-pipe fan coil units. Easy retrofit of existing line voltage fan coil thermostats by integrating into 1 modular package all relay outputs needed for valve control and fan switching.

View More

Technical Specs

  • Item Low Voltage Fan Coil Thermostat Controller
  • Type Digital Non Programmable
  • Voltage 7VDC
  • Display LCD
  • Building Type Hospitality
  • Control Type Temperature, Occupancy
  • Features FCU Thermostat
  • Requires Modular Fan Coil Relay Pack
  • Compatible With Mfr. No. R-HCC40-0, R-HCC44-0, R-MPR20-0, R-MPR24-0, R-SFC40-0
  • Occupancy Control Sensor Yes
  • For Use With Mfr.No. R-HCC40-0, R-HCC44-0, R-MPR20-0, R-MPR24-0, R-SFC40-0
  • Agency Compliance cTUVus, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.