Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Line Volt Mechanical Tstat for Low Temp Detection, 24 to 240VAC

  • Item# 2KGR3
  • Mfr. Model# A70HA-14C
  • Catalog Page# 3782
  • UNSPSC# 41112209
Line Volt Mechanical Tstat for Low Temp Detection, 24 to 240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $271.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.54 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remote bulb thermostat has a gas-filled bulb and electroplated copper capiliary tube. Designed for large coils where air stratification could cause localized freezing.

View More

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Switch Type DPST
  • Switch Action Open/Close on Rise
  • Number of Switches 2
  • Control Range 15 Degrees to 55 Degrees F
  • Differential 2 Degrees F
  • Height 8-1/4"
  • Width 6-1/4"
  • Depth 2-1/2"
  • Overall Length 240"
  • Temp. Sensitivity 1 Degrees F
  • Sensor Type Gas Filled Bulb
  • Sensing Bulb Dia. 1/8"
  • Sensing Bulb Length 240"
  • Capillary Length 12"
  • Features Quick Acting Sensor
  • For Use With Heating/Cooling Coils
  • Color Gray
  • Application Low Temp Detection
  • Enclosure Type NEMA 1
  • Voltage Range 24 to 240VAC
  • Switch Ratings @ 120VDC 16A Main, 6A Aux
  • Inductive Amps @ 120V 16A
  • Inductive Amps @ 208V 9.2A
  • Inductive Amps @ 240V 8A
  • Full Load Amps @ 120V 15A
  • Full Load Amps @ 240VAC 8A
  • Locked Rotor Amps @ 120V 96A
  • Locked Rotor Amps @ 240V 48A
  • Full Load Amps 16A
  • Contact Rating Resistive @ 120V 1A
  • Resistive Amps @ 208VAC Less Than 1
  • Contact Rating Resistive @ 240V 6A
  • Pilot Duty Contacts (VA) 125VA
  • Mounting Type Vertical
  • Number of Relay Inputs 2
  • Number of Relay Outputs 2
  • Sheath Dia. 1/8"
  • Includes Universal Mounting Bracket
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.