Skip Content

C3
JOHNSON CONTROLS

Line Volt Mechanical Tstat for Heating and Cooling, 24 to 277VAC

  • Item # 38Y078
  • My Part #
  • Mfr. Model # A28AA-28C
  • Catalog Page # 3091
  • UNSPSC # 41112209
Line V Mechanical Tstat,24 to 277VAC,16A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $213.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Thermostat Switch Type SPDT
  • Thermostat Control Range 30 Degrees to 110 Degrees F
  • Thermostat Voltage 24 to 277VAC
  • Full Load Amps @ 120VAC 16A
  • Full Load Amps @ 240VAC 8A
  • Thermostat Programmable No
  • Remote Sensing Capability Yes
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Remote Sensing Bulb Included Yes
  • Switch Action Open/Close on Rise
  • Number of Switches 2
  • Differential 2 Degrees to 7 Degrees F
  • Height 4-3/8"
  • Width 2-1/8"
  • Depth 1-13/16"
  • Temp. Sensitivity +/-2 Degrees F
  • Sensor Type Bulb
  • Sensing Bulb Dia. 1/8"
  • Sensing Bulb Length 12 ft.
  • Capillary Length 72"
  • Color Gray
  • Enclosure Type Galvanized/Steel
  • Inductive Amps @ 120V 16A
  • Inductive Amps @ 208V 9.2A
  • Inductive Amps @ 240V 8A
  • Locked Rotor Amps @ 120V 96A
  • Locked Rotor Amps @ 240V 48A
  • Contact Rating Resistive @ 120V 22A
  • Resistive Amps @ 208VAC 9.2A
  • Contact Rating Resistive @ 240V 8A
  • Contact Rating Resistive @ 277V 7.2A
  • Pilot Duty Contacts (VA) 125VA
  • Mounting Type Flat Surface
  • Standards UL E6688, CSA LR948/400-E-0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.