Skip Content

ST
JOHNSON CONTROLS

Line Volt Mechanical Tstat for Heating and Cooling, 24 to 277VAC

  • Item # 38Y073
  • My Part #
  • Mfr. Model # A19DAC-1C
  • Catalog Page # 3030
  • UNSPSC # 41112209
Line V Mechanical Tstat,24 to 277VAC,10A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Thermostat Switch Type SPDT
  • Thermostat Control Range 100 Degrees to 240 Degrees F
  • Thermostat Voltage 24 to 277VAC
  • Full Load Amps @ 120VAC 10A
  • Full Load Amps @ 240VAC 6A
  • Thermostat Programmable No
  • Remote Sensing Capability No
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Remote Sensing Bulb Included No
  • Switch Action Open/Close on Rise
  • Number of Switches 1
  • Differential 7 Degrees F
  • Height 4-3/8"
  • Width 2-1/8"
  • Depth 1-13/16"
  • Temp. Sensitivity +/- 4 Degrees F
  • Color Gray
  • Enclosure Type Steel, NEMA 1
  • Inductive Amps @ 120V 10A
  • Inductive Amps @ 240V 6A
  • Locked Rotor Amps @ 120V 60A
  • Locked Rotor Amps @ 240V 36A
  • Contact Rating Resistive @ 120V 10A
  • Contact Rating Resistive @ 240V 6A
  • Pilot Duty Contacts (VA) 125VA
  • Standards UL E6688; CSA LR948/4813 02
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.