Skip Content

DV
JOHNSON CONTROLS

Indoor CO2 Sensor, For Use With: BAS System

  • Item # 20RG59
  • My Part #
  • Mfr. Model # CD-P00-00-0
  • Catalog Page # 3027
  • UNSPSC # 41112209
Indoor CO2 Sensor, For Use With: BAS System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bult-in program library can be customized with site-specific and application-specific requirements. Wire clamp 14-22 AWG connection. Wall mount.

View More

Technical Specs

  • Item CO2 Sensor
  • Type Indoor
  • For Use With BAS System
  • Color White
  • Height (In.) 3-5/32
  • Width (In.) 3-3/16
  • Length (In.) 8
  • Operating Temp. Range (F) 23 Degrees to 113 Degrees
  • Input Voltage 20 to 30VAC
  • Sensor Type CO2
  • Terminal Designations 24+,-,0,V,mA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.