Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JOHNSON CONTROLS

Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT

  • Item# 41P944
  • Mfr. Model# VG7844ET
  • Catalog Page# 3791
  • UNSPSC# 40141611
Globe Valve,3-Way Mixing,1/2 In,(F)NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $503.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.44 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bronze globe valve is electric actuated and is designed to accurately regulate the flow of water or steam in response to the demand of controller in heating, ventilating, and air conditioning systems.

View More

Technical Specs

  • Item Globe Valve Less Actuator
  • Body Material Bronze
  • Valve Design 3-Way Mixing
  • Connection Type (F)NPT
  • Connection Size 1/2"
  • Trim Material Stainless Steel
  • Coefficient of Volume 1.8
  • Safe Working Steam Pressure 100 psi
  • Safe Working Water Pressure 308 psi
  • Max. Water Temp. 338 Degrees F
  • Height 4-3/4"
  • Width 3"
  • Depth 1-5/8"
  • For Use With M9000 Series Actuators and Pneumatic Actuators
  • Includes Valve Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.