TP
JOHNSON CONTROLS

Globe Valve,2-Way,NO,2-1/2 In,Flanged

  • Item # 41P817
  • My Part #
  • Mfr. Model # VG2231TL
  • Catalog Page # 3043
  • UNSPSC # 40141611
Globe Valve,2-Way,NO,2-1/2 In,Flanged close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,051.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 54.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed primarily to regulate the flow of water and steam in response to the demand of a controller in HVAC systems.

View More

Technical Specs

  • Item Globe Valve Less Actuator
  • Body Material Cast Iron
  • Valve Design 2-Way
  • Configuration Normally Open
  • Connection Type Flanged
  • Connection Size 2-1/2"
  • Trim Material Brass
  • Coefficient of Volume 51
  • Safe Working Steam Pressure 35 psi
  • Safe Working Water Pressure 175 psi
  • Max. Water Temp. 281 Degrees F
  • Height 11-21/32"
  • Width 7-1/4"
  • Depth 7"
  • For Use With M9000 Series Actuators and Pneumatic Actuators
  • Includes Valve Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.