Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JOHNSON CONTROLS

Electronic Temperature Control, SPDT

  • Item# 36P550
  • Mfr. Model# A419ABC-2C
  • Catalog Page# 3772
  • UNSPSC# 41112215
Electronic Temperature Control,SPDT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $140.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Johnson Controls System A419 Series™ modular unit is single-stage with heating and cooling modes and features a lockable front-panel touchpad, LCD, and LED output status.

View More

Technical Specs

  • Item Electronic Temperature Control
  • Switch Type SPDT
  • Switch Action Open/Close on Rise
  • Number of Switches 1
  • Control Range -30 to 212 F Degrees
  • Differential 1 Degrees to 30 Degrees F
  • Height 5"
  • Width 2-1/2"
  • Depth 2-1/2"
  • Sensor Type A99
  • For Use With A99
  • Color Gray
  • Display Type LCD
  • Enclosure Type NEMA 1
  • Input Voltage 120/240VAC
  • Voltage Range 120 to 240VAC
  • Inductive Amps @ 120V 15A
  • Inductive Amps @ 208V 10A
  • Inductive Amps @ 240V 10A
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Locked Rotor Amps @ 120V 96A
  • Locked Rotor Amps @ 240V 48A
  • Pilot Duty Contacts (VA) 125VA
  • Mounting Type DIN
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
  • Number of Stages 1
  • 0-10V Output No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.