ST
JOHNSON CONTROLS

Electronic Temp Control, 2-3/8 in. D

  • Item # 35LY81
  • My Part #
  • Mfr. Model # A421ABG-02C
  • Catalog Page # 3026
  • UNSPSC # 41112209
Electronic Temp Control, 2-3/8 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.18 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-stage unit features an LCD and 3-button touchpad interface that can be configured to restrict user adjustments.

View More

Technical Specs

  • Item Electronic Temperature Control
  • Switch Type SPDT
  • Switch Action Open/Close on Rise
  • Voltage Range 120/240VAC
  • Control Range -40 Degrees to 212 Degrees F
  • Differential 1 Degrees to 30 Degrees F
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
  • Full Load Amps @ 120VAC 16A
  • Full Load Amps @ 240VAC 8A
  • Sensor Type A99
  • Sensing Bulb Dia. 1/4"
  • Sensing Bulb Length 2"
  • Enclosure Type NEMA 1
  • Height 5"
  • Width 2-3/8"
  • Depth 2-3/8"
  • Color Gray
  • Agency Compliance UL, CE, C-Tick
  • Display Color Black\White
  • Display Size 1.5 x .5 sq. in.
  • Display Type LCD
  • Includes A99 Temp Sensor
  • Features Removable Sensor with Screw Terminals, Keypad Lock Out, Sensor Failure, Adjustable Anti Short Cycle Delay
  • For Use With Suitable for Temperature Control In Heating, Cooling Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.