C3
JOHNSON CONTROLS

Duct Mount Transmitter, For Use With: Mfr. No. Y65T31-0

  • Item # 444M80
  • My Part #
  • Mfr. Model # CD-P1000-00-00
  • Catalog Page # 3027
  • UNSPSC # 41112209
Duct Mount Transmitter, For Use With: Mfr. No. Y65T31-0 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Thermostat Accessories


$560.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.76 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Transmitter
  • Type Duct Mount
  • For Use With Mfr. No. Y65T31-0
  • Remarks Designed for The Measurement Of CO2 and Temperature In HVAC Applications Where Demand Control Ventilation (DCV), Fresh Air and Indoor Air Quality (IAQ), and Rooftop Air Handling Economizer Control Systems are Often Required
  • Color Blue
  • Height (In.) 3-5/32"
  • Width (In.) 1-13/16"
  • Length (In.) 3-31/32"
  • Operating Temp. Range (F) 4 Degrees to 140 Degrees F
  • Display Temp. Range (F) 32 to 131
  • Nominal Sensor Ohms @ 75F 10K
  • Input Voltage 24VAC
  • Sensor Type NDIR CO2 Sensing Module
  • Terminal Designations 1 and 2
  • Control Type Wired
  • Monitoring Inputs None
  • Includes Duct Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms