DV
JOHNSON CONTROLS

Dual Pressure Control, 1/4 In Male Flare

  • Item # 4E888
  • My Part #
  • Mfr. Model # P170LB-1E
  • Catalog Page # N/A
  • UNSPSC # 41112411
Dual Pressure Control, 1/4 In Male Flare close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dual Pressure Control
  • Switch Type SPST
  • Low Pressure Range (PSIG) 20 to 100
  • High Pressure Range (PSIG) 100 to 500
  • High Pressure Differential (PSIG) 55/65
  • Low Pressure Differential (PSIG) 7 to 50
  • Reset Low Auto
  • Reset High Auto
  • Pressure Connection 1/4" Male Flare
  • Mounting Level, Upright Position with the Bellows and Conduit Connection Facing Down
  • Limited Knob Adjustment Cutout
  • Voltage 120/240
  • For Use With Commercial Refrigeration and Air Conditioning
  • Characteristics Fully Adjustable Through all Pressure Ranges, Minimum Differential
  • Includes 1/4" Male Flare Connector, NEMA 1 Enclosure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.