Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
JOHNSON CONTROLS

Dual Barbed Fittings for 5/32" or 1/4" O.D. Polytubing Pneumatic Two-Pipe Thermostat

  • Item # 46AE83
  • My Part #
  • Mfr. Model # WT-4002-MCM
  • Catalog Page # 3040
  • UNSPSC # 41112209
Dual Barbed Fittings for 5/32" or 1/4" O.D. Polytubing Pneumatic Two-Pipe Thermostat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $656.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pneumatic-to-Direct Digital Control (DDC) Room Thermostat from Johnson Controls provides reliable zone comfort and enhanced energy economy via remote monitoring and temperature setpoint management. Ideal for energy-saving DDC building upgrades; designed for noninvasive replacement of exiting pneumatic units.

View More

Technical Specs

  • Item Pneumatic Two-Pipe Thermostat
  • Voltage 3.6
  • Connection Dual Barbed Fittings for 5/32" or 1/4" O.D. Polytubing
  • Display LCD
  • Length 4-23/32"
  • Width 13/16"
  • Features Stand Alone Capability, Wireless Communication, Programmable Temperature Schedule, Occupancy Sensor Capable, Direct and Reverse Acting Control, Wireless Pneumatic to DDC Room Thermostat with Binary Dry Contact Input for An Occupancy Sensor, DA/RA Dual Control Action, Celcius Display, Binary Dry Contact Input for Occupancy Sensor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.