Skip Content

ST
JOHNSON CONTROLS

Current Transducer, Split,Foot Mounted

  • Item # 29YK12
  • My Part #
  • Mfr. Model # CTD-C1G00-1
  • Catalog Page # N/A
  • UNSPSC # 41112107
Current Transducer, Split,Foot Mounted close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This snap-on power relay provides an easy way to add an external relay to a current sensor. Clamped/split core design helps reduce installation time. Slide switch makes it easy to select and match amperage ranges for application. Multiple outputs allows appropriate output for specific application. Features LED indication Off/On status. Nonintrusive device offers cost-effective solution for monitoring load or proof of operation as well as current flow through cable or wire.

View More

Technical Specs

  • Item Current Transducer
  • Range (Amps) 30/60/120
  • Output 4 to 20mA
  • Loop Supply Voltage 24VAC/DC
  • Rated Insulation Volts 600VAC
  • Input Frequency (Hz) 50/60
  • Length (In.) 1-1/16
  • Width (In.) 2-9/16
  • Height (In.) 2-23/32
  • Hole Dia. (In.) 23/32 x 13/16
  • Includes Foot Mounting Holes
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.