Skip Content

WV
JOHNSON CONTROLS

Control,Pressure

  • Item # 4E884
  • My Part #
  • Mfr. Model # P170AB-12E
  • Catalog Page # N/A
  • UNSPSC # 41112411
Control,Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This low pressure control protects compressors against loss of refrigerant. It can also be used to cycle compressors in commercial refrigeration applications.

View More

Technical Specs

  • Item Single Pressure Controls
  • Switch Type SPST
  • Switch Action Opens On Low Pressure
  • Range (PSI) (12") to 80
  • Differential Pressure (PSI) 5 to 35
  • Reset Auto
  • Pressure Connection 1/4" Male Flare
  • Capillary Length (In.) 36
  • Limited Knob Adjustment Cutout
  • Connection 1/4" Male Flare
  • Function Adjustment which Provides Close, Stable Operation for Critical Application
  • Application For Refrigerants R-12, R-22, R-134A, R-502 and other Non-corrosive Refrigerants
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.