Skip Content

TP
JOHNSON CONTROLS

Class 2 Transformer, 14 VA Rating, 230VAC Input Voltage, 24VAC Output Voltage

  • Item# 41P412
  • Mfr. Model# M9000-104
  • Catalog Page# N/A
  • UNSPSC# 39121001
Class 2 Transformer, 14 VA Rating, 230VAC Input Voltage, 24VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $32.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This transformer can be used for all M9100 and M9216 applications and a variety of control applications that require 24 VAC at 60 Hz. Features include a female threaded conduit hub, which accepts flexible conduit without a handi-box, a compact design which accommodates installation in a limited space, color-coded lead wires to provide simplicity and standardization of wiring.

View More

Technical Specs

  • Item Class 2 Transformer
  • VA Rating 14
  • Input Voltage 230VAC
  • Output Voltage 24VAC
  • Mounting Foot
  • Protective Device None
  • Primary Connection 14 AWG Wire
  • Secondary Connection 18 AWG Secondary Wire
  • Phase 1
  • Hz 60
  • Temp. Rise Not Rated
  • Enclosure Type Open
  • Enclosure Rating Not Rated
  • Enclosure Finish No Finish
  • Height 2.37"
  • Depth 3.00"
  • Width 2.00"
  • Standards UL 1585, cUL C22.2 No. 66
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.