Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
JOHNSON CONTROLS

Class 2 Transformer, 40 VA Rating, 120VAC Input Voltage, 24VAC Output Voltage

  • Item# 29YK03
  • Mfr. Model# Y65A13-0
  • Catalog Page# 217
  • UNSPSC# 39121002
Class 2 Transformer, 40 VA Rating, 120VAC Input Voltage, 24VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $39.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Transformers provide 24 VAC power for loads of 40 VA through 300 VA. These transformers are designed for use on digital controllers, gas controls, ignition systems, motor actuators, staging controls, and most other 24 VAC Heating, Ventilation, Air Conditioning, and Refrigeration (HVACR) control systems. Features include multi-tap primaries to reduce stocking requirements and offer application flexibility, a split-bobbin design which provides the best primary/secondary isolation, and built-in easy-reset circuit breakers eliminate replacement time and cost caused by burnout.

View More

Technical Specs

  • Item Class 2 Transformer
  • VA Rating 40
  • Input Voltage 120VAC
  • Output Voltage 24VAC
  • Mounting Foot
  • Protective Device None
  • Primary Connection 8" Leads
  • Secondary Connection 30" Leads
  • Phase 1
  • Hz 60
  • Temp. Rise Not Rated
  • Enclosure Type Open
  • Enclosure Rating Not Rated
  • Enclosure Finish No Finish
  • Height 2.88"
  • Depth 3.56"
  • Width 2.19"
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.