C3
JOHNSON CONTROLS

Barbed Tee 1/4", 0.007", For Use With Grainger Item Number 20RG07, 20RF77, 20RF78

  • Item # 42A261
  • My Part #
  • Mfr. Model # R-3710-3007
  • Catalog Page # N/A
  • UNSPSC # 0
Barbed Tee 1/4", 0.007",  For Use With Grainger Item Number 20RG07, 20RF77, 20RF78 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Replacement Parts~Parts


$15.35 / each

Shipping: pkg of 10

Pickup: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Barbed Tee 1/4", 0.007"
  • For Use With Grainger Item Number 20RG07, 20RF77, 20RF78
  • For Use With Mfr. Model Number T-4100-1, T-4100-2, T-4100-3
  • Fits Brand Johnson Controls
How can we improve our Technical Specifications?

Compliance and Restrictions