Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JOHNSON CONTROLS

Armored Capillary,L 18 In,One 90 Deg End

  • Item # 4JND1
  • My Part #
  • Mfr. Model # SEC99AB-18E
  • Catalog Page # N/A
  • UNSPSC # 40101705
Armored Capillary,L 18 In,One 90 Deg End close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Armored Capillaries

• For use with 1/4" male flare fitting connectors
Armored capillaries minimize pressure pulsation. Brass armor sleeve improves resistance to abrasion caused by vibration.
UL and C-UL Recognized.
Note: Compatible with all common noncorrosive refrigerants.

View More

Technical Specs

  • Item Armored Capillary Tubing
  • Connection Size 1/4" SAE Female Flare
  • Length 18"
  • Inside Dia. 0.062"
  • Outside Dia. 0.125"
  • Max. Working Pressure 690 psi
  • For Use With All Common Noncorrosive Refrigerants
  • Includes One Straight and One 90 Degrees Fitting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.