Skip Content

DV
JOHNSON CONTROLS

3 Way, High Temp, On/Off Flare 3/4 Zone ValveVAC, 4

  • Item # 41P382
  • My Part #
  • Mfr. Model # JS3343
  • Catalog Page # N/A
  • UNSPSC # 40141609
Valve,3 Way,High Temp,On/Off,Flare 3/4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Zone Valves

Product Details

Zone valve controls the flow of saturated steam, hot water, and chilled water through coils and heat exchangers in many HVAC applications. It features a
1-pc. body design that permits high pressure ratings of 300 psig.

View More

Technical Specs

  • Item Zone Valve
  • Type 3 Way, High Temp, On/Off
  • Height (In.) 3-3/8
  • Width (In.) 2-3/4
  • Depth (In.) 1-3/4
  • Coefficient of Volume 4
  • Safe Working Steam PSI 15
  • Safe Working Water PSI 300
  • Max. Water Temp. (Deg. F) 250
  • For Use With J Series Actuators
  • Standard Pressure Closeoff 20
  • High Pressure Closeoff 25
  • Connection Type/Size (In.) Flare 3/4
  • Description/Special Features Valve,3 Way,High Temp,On/Off,Flare 3/4
  • Includes Valve Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products