NC
JOHNSON CONTROLS

24VAC Floating Electric Actuator, 0° to 125°F, 18 in.-lb., 36 sec., Includes: Anti Rotation Bracket

  • Item # 41P461
  • My Part #
  • Mfr. Model # M9102-AGA-1S
  • Catalog Page # 3044
  • UNSPSC # 31251501
24VAC Floating Electric Actuator, 0° to 125°F, 18 in.-lb., 36 sec., Includes: Anti Rotation Bracket close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to position balancing, control, round, and zone dampers in HVAC systems. This non-spring return electric actuator is also designed to position blades in a VAV box, or it can be used in VVT 2-position zone applications. Long life brushless synchronous drive motor technology helps provide constant running time independent of load. The small, compact design allows installation in tight-fitting locations designed for zone damper actuator applications. Simple direct coupling helps reduce installation time and improves reliability by eliminating damper linkages. No additional linkages or couplers are required. A single screw coupling provides 3-pt. shaft gripping.

View More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Direct Mount
  • Spring Return No
  • Shaft Type Self-Centering Clamping
  • Torque 18 in.-lb.
  • Stroke Deg. 90
  • Height 5-1/4"
  • Width 2-3/4"
  • Depth 2-1/4"
  • Electrical Connections Cable
  • Signal Type Floating
  • Motor Direction CW or CCW
  • Ambient Temp. Range 0 Degrees to 125 Degrees F
  • Power Consumption 2.1VA
  • Timing 36 sec.
  • Voltage 24VAC
  • For Use With Dampers and Valves
  • Includes Anti Rotation Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.