Skip Content

NC
JOHNSON CONTROLS

24VAC Floating Electric Actuator, 32° to 125°F, 53 in.-lb., 120 sec., Includes: DPT-2015 and CBL-200

  • Item # 20XH82
  • My Part #
  • Mfr. Model # M9106-AGS-2N02
  • Catalog Page # 3105
  • UNSPSC # 31251501
Electric Actuator,53 in.-lb.,32 to 125 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $208.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric actuator mounts in any position, and requires no extra brackets, linkage, or couplers.

View More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Direct Mount
  • Spring Return No
  • Shaft Type 3/8" to 1/2" Round or 3/8" Square
  • Torque 53 in.-lb.
  • Stroke Deg. 93
  • Height 6"
  • Width 4-1/4"
  • Depth 2-1/4"
  • Electrical Connections Screw and Wire Harness
  • Signal Type Floating
  • Ambient Temp. Range 32 Degrees to 125 Degrees F
  • Power Consumption 2.1VA
  • Timing 120 sec.
  • Voltage 24VAC
  • For Use With VAV Boxes
  • Includes DPT-2015 and CBL-2000-1
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.