Skip Content

NC
JOHNSON CONTROLS

24VAC/DC On/Off, Floating Electric Actuator, -22° to 140°F, 27 in.-lb., 150 sec., Includes: Anti Rot

  • Item # 41P549
  • My Part #
  • Mfr. Model # M9203-AGA-2
  • Catalog Page # 3105
  • UNSPSC # 31251501
Electric Actuator,-22 to 140F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $200.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spring-return electric actuator from Johnson Controls provides control of dampers in HVAC systems. It is designed with a mechanical spring-return system that gives rated torque with and without power applied to the actuator. It is also configured for direct mounting and does not require a damper linkage.

View More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Direct Mount
  • Spring Return Yes
  • Shaft Type Self-Centering Clamping
  • Torque 27 in.-lb.
  • Stroke Deg. 90
  • Height 6-3/8"
  • Width 3-15/16"
  • Depth 2-1/4"
  • Electrical Connections Cable
  • Signal Type On/Off, Floating
  • Ambient Temp. Range -22 Degrees to 140 Degrees F
  • Power Consumption 4.7VA
  • Timing 150 sec.
  • Voltage 24VAC/DC
  • For Use With Dampers and Valves
  • Includes Anti Rotation Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.