C3
JOHNSON CONTROLS

24VAC/DC On/Off, Floating Electric Actuator, -4° to 122°F, 210 in.-lb., 115 to 175 sec., Includes: A

  • Item # 41P526
  • My Part #
  • Mfr. Model # M9124-AGA-2
  • Catalog Page # 3044
  • UNSPSC # 31251501
24VAC/DC On/Off, Floating Electric Actuator, -4° to 122°F, 210 in.-lb., 115 to 175 sec., Includes: A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $218.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Non-spring return actuator features simple, direct coupling, with no damper linkage required, to save you time on installation and commissioning, and help improve system reliability. Two actuators may be required for some installations; check application requirements.

View More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Direct Mount
  • Spring Return No
  • Shaft Type Self-Centering Clamping
  • Torque 210 in.-lb.
  • Stroke Deg. 90
  • Height 6"
  • Width 4-1/4"
  • Depth 2-11/16"
  • Electrical Connections Spade Terminals
  • Signal Type On/Off, Floating
  • Motor Direction CW or CCW
  • Ambient Temp. Range -4 Degrees to 122 Degrees F
  • Power Consumption 5.9VA
  • Timing 115 to 175 sec.
  • Voltage 24VAC/DC
  • For Use With Dampers and Valves
  • Replaces Honeywell Motors Mfr. No. MN6120A1002
  • Includes Anti Rotation Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.