Skip Content

DV
JOHNSON CONTROLS

2 Way, Modulating Body Sweat 3/4 Zone ValveVAC, 4

  • Item # 41P336
  • My Part #
  • Mfr. Model # VM2313
  • Catalog Page # N/A
  • UNSPSC # 40141609
Zone Valve,2 Way,Modulating,Sweat 3/4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Zone Valves

Product Details

Zone valve controls the flow of saturated steam, hot water, and chilled water through coils and heat exchangers in many HVAC applications. It features a
1-pc. body design that permits high pressure ratings of 300 psig.

View More

Technical Specs

  • Item Zone Valve
  • Type 2 Way, Modulating Body
  • Height (In.) 1-7/8
  • Width (In.) 2-3/4
  • Depth (In.) 1-3/4
  • Coefficient of Volume 4
  • Safe Working Water PSI 300
  • Max. Water Temp. (Deg. F) 200
  • For Use With J Series Actuators
  • Standard Pressure Closeoff 35
  • Connection Type/Size (In.) Sweat 3/4
  • Description/Special Features Zone Valve,2 Way,Modulating,Sweat 3/4
  • Includes Valve Only
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products