Skip Content

ST
JOHNSON CONTROLS

1 MNPT Standard Flow Flow Switch, 2.5 gpm to 760 gpm

  • Item # 35LZ20
  • My Part #
  • Mfr. Model # F261MAL-V01C
  • Catalog Page # 3046
  • UNSPSC # 39121531
Flow Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $207.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A low-energy switch with goldplated contacts for improved electrical performance in low-voltage, low-current circuits (dry circuits) to switch low-energy resistive loads, such as control signals. For use in applications with 1" or greater pipe size.

View More

Technical Specs

  • Item Flow Switch
  • Type Standard Flow
  • Max. HP 1
  • Min. Flow Rate (GPM) 2.5
  • Max. Flow GPM 760
  • Flow Rate 2.5 gpm to 760 gpm
  • Connection Size (In.) 1 MNPT
  • Switch Enclosure NEMA 4
  • Min. Ambient Temp. (F) -40
  • Max. Ambient Temp. (F) 140
  • Min. Fluid Temp. (F) -20
  • Max. Fluid Temp. (F) 250
  • Max. Pressure (PSI) 290
  • Switch Type SPDT
  • Contact Rating 10A @ 120VAC/360VA @ 120VAC Pilot Duty
  • Body Material Plastic with Stainless Steel Paddle
  • Wetted Materials Viton
  • Voltage 4-120V
  • For Use With Liquids
  • Application F261 Series Flow Switches Respond to Fluid Flow inLines Carrying Water, Ethylene Glycol, or OtherNonhazardous Fluids. These Models Also Work inApplications with Swimming Pool Water and LubricatingOils.
  • Compliance UL, CE, RCM Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.