Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
JOHNSON

Automatic Self-Leveling Rotary Laser Kit, Horizontal and Vertical, Interior and Exterior

  • Item # 49ET10
  • My Part #
  • Mfr. Model # 40-6557
  • Catalog Page # 876
  • UNSPSC # 27111802
Automatic Self-Leveling Rotary Laser Kit, Horizontal and Vertical, Interior and Exterior close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,247.00 / each

Web Price $1,247.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for both indoor and outdoor applications, the Johnson Automatic Self-Leveling Rotary Laser Kit includes everything you need to take accurate measurements with the included rotary laser level. The laser level electronically self-levels both horizontally and vertically. Includes 4 adjustable line lengths and 3 rotational speeds (0, 300 and 800 RPM). Features visual and audible out-of-range alarms.

View More

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser Kit
  • Laser Usage Environment Exterior,Interior
  • Laser Projection Horizontal and Vertical
  • Leveling Type Automatic Self-Leveling
  • Number of Beams 2
  • Number of Dots 0
  • Number of Lines 2
  • Laser Color Red
  • Range w/o Detector 200 ft.
  • Range w/Detector 2000 ft.
  • Accuracy +/- 1/16" @ 100 ft.
  • IP Rating 66
  • Grade Capability Single
  • Slope -2 Degrees to 40 Degrees
  • Laser Class 3A
  • Auto Leveling Range +/- 5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down Yes
  • Plumb Up No
  • Total Number of Vials 1
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed 0, 300, 800 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 5
  • Features Designed for Indoor and Outdoor Applications
  • Power Source Li-ion Rechargeable Battery Pack, Adapter or (3) C Alkaline Batteries
  • Includes Detector, Glasses, Target, Li-Ion Battery Adapter, Alkaline Battery Compartment (Batteries Not Included), Remote Control, Li-ion Rechargeable Battery Pack, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.