Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JOHNS MANVILLE

Duct Insulation, 1-1/2In x 48In x 25 ft.

  • Item# 6ZKK4
  • Mfr. Model# 670380
  • Catalog Page# 3526
  • UNSPSC# 30141505
Duct  Insulation,1-1/2In x 48In x 25 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $90.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Duct Insulation Wrap

• Temp. range: -32° to 250°F 48"W x 25"L
For HVAC systems that operate below ambient temperatures, and where temperature control and a vapor barrier are required. Insulation comes with a vapor barrier and a 2" stapling tab.
Meets ASTM C-411, C-1104, C665, C-1338, E-84; NFPA 90A; UL, C-UL Listed.
Fiberglass and Cotton Duct Insulation
For use in commercial and industrial heating, air conditioning, and power and process equipment applications.

View More

Technical Specs

  • Item Duct Insulation
  • Type Wrap
  • Material of Construction Fiberglass
  • Jacket Material Foil Scrim Kraft
  • Color Silver
  • Thickness 1-1/2"
  • Approx. R Value 4.7
  • Density 1 lbs.
  • Width 48"
  • Length 25 ft.
  • Temp. Range -32 to 250 F
  • Standards ASTM C-411,ASTM C-1104,ASTM C665, ASTM C-1338, ASTM E-84, UL723, NFPA 90A,CAN/ULC S102-1188,ASTM C1290, ASTM C553, ASTM C1136s
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 3 out of 5 by The product description is incorrect. The R factor is 4.5.What's in the box is Johns Manville Microlite XG Type 100. It has an installed R factor of only 4.5, not the 6.5 advertised in the product description.I was on the phone with Grainger and the supplier in a three way call and it was confirmed. I thought Grainger would have fixed the description by now. May 22, 2014
Rated 5 out of 5 by Good product easy to work with. Doesn't seem to be regular fiberglass so its not as itchy but still insulates very well May 30, 2013
  • 2016-08-28 T04:46:02.737-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6ZKK4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.