Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

JOHN WILEY & SONS Chemical Dictionary: Chemical/HAZMAT Training, English

Item 
3TZJ3
Mfr. Model 
0471768650

Product Details

Catalog Page
N/A
Brand
JOHN WILEY & SONS
Manufacturer Part Number
0471768650
Title
Chemical/HAZMAT Training
Product Type
SONS Chemical Dictionary
Format
Book
Supported Languages
English
Depth
2-1/4 in
Height
10-1/8 in
Width
7-1/4 in
Number of Pages
1,400
Subject Matter
Chemical Safety
UNSPSC
27112821
Country of Origin
USA (subject to change)
Product Description

These training materials provide information on maintaining regulatory compliance and ensuring workplace safety when working with or around hazardous materials.