Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Polypropylene Union Adapter, 3/8" Tube Size

  • Item# 1WTL9
  • Mfr. Model# PP0412W-PK10
  • Catalog Page# 3552
  • UNSPSC# 40142606
Polypropylene Union Adapter, 3/8" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $47.50 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polypropylene Push-In Fittings

• Max. pressure: 150 psi Temp. range: 9° to 150°F
Reliable polypropylene plastic fittings connect without tools; simply push on. EDPM seal and stainless steel teeth provide reliable retention. Compatible with LDPE, HDPE, and polypropylene tubing in potable water and food applications, as well as in chemical plants, cleaning applications, and water purification systems. Can also be used in beverage dispensing, reverse osmosis, car wash, and fiber optic applications.
FDA Approved.

View More

Technical Specs

  • Item Union Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 150 psi
  • Color White
  • Temp. Range 9 Degrees to 150 Degrees F
  • Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.