Skip Content

C3
JOHN GUEST

Polysulfone Male Connector, 3/4" Tube Size

  • Item # 16T760
  • My Part #
  • Mfr. Model # PSEI012826
  • Catalog Page # 2802
  • UNSPSC # 40141720
Polysulfone Male Connector, 3/4" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help reduce installation time by up to 40% with this John Guest Speedfit® male connector with push-fit design. Model can provide an easy, quick, and toolless method of replacing damaged pipe without the need to modify existing pipe work. Features a Superseal® insert that provides a secondary seal for a leak-free connection. You can easily disassemble connections without damage to fitting or pipe. Fitting is suitable for use with PEX, CPVC, and copper pipe in hot, cold, and potable water distribution systems, and in hydronic heating systems.

View More

Technical Specs

  • Item Male Connector
  • Tube Fitting Material Polysulfone
  • Fitting Connection Type Tube x MNPT
  • Tube Size 3/4"
  • Max. Pressure 160 psi
  • Color White
  • Temp. Range 200 Degrees F
  • Standards UPC, ICC, NSF/ANSI STANDARD 14, ASTM F876, ASTM F877, CSA B137-5, ASSE 1061 and 1GC 188
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.