Skip Content

 
JOHN GUEST

Male Adapter

Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Adapter 
  • Basic Material Plastic 
  • Body Material Acetal Copolymer 
  • Max. Pressure 150 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
Price
  • $30-$35 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
PM010411E-PK10
Tube x Male BSPP
4mm
1/8"

$31.00 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $31.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 4mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM010511E-PK10
Tube x Male BSPP
5mm
1/8"

$31.35 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $31.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 5mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM010402E-PK10
Tube x Male BSPT
4mm
1/4"

$31.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $31.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 4mm
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM010501E-PK10
Tube x Male BSPT
5mm
1/8"

$30.10 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $30.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 5mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More