Skip Content

DV
JOHN DEERE

9"H Youth Wellington Boots, Plain Toe Type, Leather Upper Material, Brown Walnut, Size 1

  • Item # 3JLY1
  • My Part #
  • Mfr. Model # JD2113 1
  • Catalog Page # N/A
  • UNSPSC # 53111503
Wellington Boots,Pln,Youth,1,Brown,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wellington Boots
  • Toe Type Plain
  • Gender Youth
  • Size 1
  • Footwear Width M
  • Insulated No
  • Waterproof No
  • Color Brown Walnut
  • Height 9"
  • Footwear Closure Type Slip On
  • Liner Material Unlined
  • Shank Material Steel
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.