Skip Content
WV
JOHN DEERE

9"H Men's Mining Boots, Steel Toe Type, Black, Size 14W

  • Item # 14P166
  • Mfr. Model # JD9350 14W
  • Catalog Page # N/A
  • Catalog Group # G0012
  • UNSPSC # 46181604
9"H Men's Mining Boots, Steel Toe Type, Black, Size 14W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mining Boots
  • Toe Type Steel
  • Gender Men's
  • Size 14
  • Footwear Width W
  • Insulated Yes
  • Waterproof Yes
  • Color Black
  • Height 9"
  • Outsole Material Vibram(R)
  • Max. Heat Rating Not Rated
  • Standards ASTM 2413-11 and ASTM MT75
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.