Skip Content

DV
JOHN DEERE

9"H Men's Mining Boots, Steel Toe Type, Black, Size 8-1/2M

  • Item # 14P143
  • My Part #
  • Mfr. Model # JD9350 8.5M
  • Catalog Page # N/A
  • Catalog Group # G0012
  • UNSPSC # 46181604
Insulated Miners Boots,9 In,8-1/2,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mining Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width M
  • Insulated Yes
  • Waterproof Yes
  • Color Black
  • Height 9"
  • Outsole Material Vibram(R)
  • Max. Heat Rating Not Rated
  • Standards ASTM 2413-11 and ASTM MT75
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms