Skip Content

DV
JOHN DEERE

8"H Men's Boots, Steel Toe Type, Brown, Size 8-1/2W

  • Item # 14C104
  • My Part #
  • Mfr. Model # JD8601 8.5W
  • Catalog Page # N/A
  • Catalog Group # G0020
  • UNSPSC # 46181604
Boots w/ Metatarsal Guard,8 In,8.5W,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Metatarsal Guard Internal
  • Waterproof Yes
  • Color Brown
  • Height 8"
  • Outsole Material Polyurethane
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms