Skip Content

NC
JOHN DEERE

6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Dark Brown, Size 11W

  • Item # 4AEC9
  • My Part #
  • Mfr. Model # JD6373 11W
  • Catalog Page # N/A
  • Catalog Group # H9513
  • UNSPSC # 46181604
Work Boots,Stl,Met Grd,Mn,11W,Brn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $163.43 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tumbled. oiled full-grain leather upper and high-abrasion, moisture-wicking lining with internal flexible metatarsal guard and wrapped cushion insole. Oil-, heat-, and slip-resistant rubber outsole with Goodyear welt construction.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 11
  • Footwear Width W
  • Metatarsal Guard Internal
  • Insulated No
  • Waterproof No
  • Color Dark Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking Nylon Mesh
  • Shank Material Steel
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Wide Toe Cap Yes
  • Insole System Nonremovable Cushioned Insole with Moisture Wicking Cover
  • Max. Heat Rating 572 Degrees F
  • Style Number JD6373
  • Standards ASTM F2412 M I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.