Skip Content

DG
JOHN DEERE

6"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Walnut Brown, Size 8-1/2

  • Item # 3RHR5
  • My Part #
  • Mfr. Model # JD6193
  • Catalog Page # N/A
  • Catalog Group # D1223
  • UNSPSC # 46181604
Work Boots,Pln,Mens,8-1/2W,Brown,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Insulated No
  • Waterproof No
  • Color Walnut Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Wicking Nylon
  • Shank Material Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Cleated
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products