Skip Content

WG
JOHN DEERE

6"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Walnut Brown, Size 8-1/2

  • Item # 3RHR4
  • My Part #
  • Mfr. Model # JD6193
  • Catalog Page # N/A
  • Catalog Group # D1223
  • UNSPSC # 46181604
Work Boots,Pln,Mens,8-1/2,Brown,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 8-1/2
  • Footwear Width M
  • Insulated No
  • Waterproof No
  • Color Walnut Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Wicking Nylon
  • Shank Material Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Cleated
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products