Skip Content

DV
JOHN DEERE

6"H Men's Boots, Steel Toe Type, Brown, Size 8W

  • Item # 14P279
  • My Part #
  • Mfr. Model # JD6393 8W
  • Catalog Page # N/A
  • Catalog Group # G0017
  • UNSPSC # 46181604
6"H Men's Boots, Steel Toe Type, Brown, Size 8W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tumbled and oiled leather upper and a soft, high-abrasion, wicking lining with a foam padded insole. Stainless steel washers. Outsole is made of lightweight polyurethane. Goodyear welt construction.

View More

Technical Specs

  • Item Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8
  • Footwear Width W
  • Waterproof No
  • Color Brown
  • Height 6"
  • Outsole Material Polyurethane
  • Insole System Nonremovable Cushioned Insole with Moisture Wicking Cover
  • Max. Heat Rating Not Rated
  • Style Number JD4383
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms