Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
JOHN DEERE

5"H Women's Plain Toe Boots, Brown, Size 6-1/2

  • Item # 13M052
  • My Part #
  • Mfr. Model # JD3524 65 D
  • Catalog Page # N/A
  • Catalog Group # G3044
  • UNSPSC # 46181604
5"H Women's Plain Toe Boots, Brown, Size 6-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Plain Toe Boots
  • Gender Women's
  • Size 6-1/2
  • Footwear Width M
  • Waterproof Yes
  • Color Brown
  • Height 5"
  • Completely Non Metallic No
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms